Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 6207-012
Item#: 5257686
Manufacturer: Monarch Instrument
Weight: 3.24 lbs.
Product Name: Nova-Strobe x Series Portable Stroboscope
Description: 13 Watts; 30-10,000 flashes per minute; Digital LCD Display; 6 VDC Internal Battery w/ 115 VAC Recharger; Portable Stroboscope
Shopping
Price: $441.53
Inventory: In stock
Request catalog Catalog Page:
catalog page 92 92
Order Qty:
Add
Find Similar Part i


Specifications
Range Flashes per Minute30 to 10,000 flashes per minuteDisplayDigital LCD
Accuracy±0.002% of settingAverage Power - Watts13 W
Programmable MemoryN/AFlash Tube Life100 million flashes
Height [Min]Height [Max]
Height7.81 inLength [Min]
Length [Max]Length9 in
Modelbbx 115/230Power Required6 VDC internal battery w/ 115 VAC recharger
SeriesBasicTachometer Mode
Voltage RatingWidth [Min]
Width [Max]Width3.66 in
Resolution  

Product Information
Applications
  • Noncontact rpm measurement
  • Diagnostic inspection
  • Bent blades/shafts
  • Slipping/worn belts
  • Printing press
  • Stop-action inspection
  • Textiles
  • Features
  • Weighs less than 2 lb for easy handling
  • More than 20% brighter Xenon light than competitors' products
  • Electronic switching provides continuous, cool operation
  • Tripod-mounting bushing in handle
  • Internal phase shifting for easy reference target viewing
  • Power for optional sensors
  • Tachometer mode, speed measurement up to 250,000 rpm
  • Flash rates easily adjusted to fractional rpm by coarse/fine control knob
  • Individual TTL-compatible input and outputs jacks provided for 'daisy chaining' multiple strobes, triggering from external source, or providing trigger signal to external equipment (dax and dbx models only)
  • x2 and ÷2 capability for distinguishing actual rpm from harmonic frequencies
  • Includes six user-presetable memory flash rates for repetitive measurements and storage of last flash rate measured (dax and dbx models only)
  • Battery charge indicator (dbx models only)
  • Compliances
  • NIST traceable certificate of calibration (dbx models only)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®