Part#: Part#: SCVT599301
Item#: 101195485
Manufacturer: Timken Co.
Weight: 0.903 lbs.
Product Name: StatusCheck(tm) Wireless Condition Monitoring System
Description: StatusCheck™ Wireless Condition Monitoring System; 100mW End Node, Standard Length
Shopping
Price: $1666.92
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Item Description100mW End Node, Standard LengthType
Battery LifeUp to 4.5 Years Depending On Data-Collection Interval  

Product Information
Description
Unique wireless system designed to detect and monitor excessive levels of temperature and vibration. It provides a cost-effective method to report these increases in real time, providing you with an opportunity to correct a potential problem before it becomes critical. Allows you to take corrective action prior to machine failures, helping to prevent damage, expensive repairs, and prolonged downtime.
General
2.4 GHz ISM band Ambient temperature up to 185 °F at point of transmission Measuring temperature up to 450 °F at tip of probe Transmission range: 1/2 mile line-of-sight; 328 yards in plant 18 G peak shock load measuring capacity Physical size: 4" x 4" x 2.2" Data-collection interval: adjustable with five user-selectable rates Battery life up to 4.5 years depending on data-collection interval Controller data link: EIA-232 (RS-232) 50' cable max., USB 10' cable max., Ethernet Power: AC 95 to 260 VAC, 47 to 63 Hz, DC 18 to 36 VDC
Features
  • Wireless configuration
  • Flexible software with adjustable alarm thresholds
  • Dual mounting (magnetic or threaded)
  • Contact temperature probe
  • Two-axis vibration detection
  • Measures acceleration and velocity
  • Suitable for industrial environments
  • Multiple connectivity options
  • Open database format


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®