Part#: Part#: SCVT599309
Item#: 101401306
Manufacturer: Timken Co.
Weight: 4.106 lbs.
Product Name: StatusCheck(tm) Wireless Condition Monitoring System
Description: StatusCheck™ Wireless Condition Monitoring System; 100mW AC Router/Controller w/ Ethernet Interface
Shopping
Price: $1666.92
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Item Description100mW AC Router/Controller w/ Ethernet InterfaceType
Battery LifeUp to 4.5 Years Depending On Data-Collection Interval  

Product Information
Description
Unique wireless system designed to detect and monitor excessive levels of temperature and vibration. It provides a cost-effective method to report these increases in real time, providing you with an opportunity to correct a potential problem before it becomes critical. Allows you to take corrective action prior to machine failures, helping to prevent damage, expensive repairs, and prolonged downtime.
Features
  • Wireless configuration
  • Flexible software with adjustable alarm thresholds
  • Dual mounting (magnetic or threaded)
  • Contact temperature probe
  • Two-axis vibration detection
  • Measures acceleration and velocity
  • Suitable for industrial environments
  • Multiple connectivity options
  • Open database format
  • Specifications
  • 2.4 GHz ISM band
  • Ambient temperature up to 185 °F at point of transmission
  • Measuring temperature up to 450 °F at tip of probe
  • Transmission range: 1/2 mile line-of-sight; 328 yards in plant
  • 18 G peak shock load measuring capacity
  • Physical size: 4" x 4" x 2.2"
  • Data-collection interval: adjustable with five user-selectable rates
  • Battery life up to 4.5 years depending on data-collection interval
  • Controller data link: EIA-232 (RS-232) 50' cable max., USB 10' cable max., Ethernet
  • Power: AC 95 to 260 VAC, 47 to 63 Hz, DC 18 to 36 VDC


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®