Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: GF4018AG
Item#: 5270248
Manufacturer: Baldor Motors & Drives
Weight: 30 lbs.
Product Name: 900 Series Worm Gear Reducer
Description: 1 3/4" Center Distance; 56C Frame; 40:1 Ratio; 5/8" C-Face Quilled; 7/8" Left Output; Cast Iron Housing; 4 3/16 in x 2 3/4 in Bolt Center
Shopping
Price: $405.50
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Input (Shaft or Bore) Size 5/8 inOutput (Shaft or Bore) Size 7/8 in
Ratio40:1Input ConfigurationC-Face Quilled
Output ConfigurationLeft OutputCenter Distance1 3/4 in
Frame Size56COutput RPM44 rpm@1750 rpm
Input HP0.39 hp@1150 rpm
0.64 hp@1750 rpm
Thermal Input Horsepower
Thermal Output TorqueOutput Torque461 in lb@1750 rpm
530 in lb@1150 rpm
Max. Overhung Load600 lbf@1750 rpmMax. Thrust Load500 lbf@1750 rpm
Base to Centerline of Input Shaft3.81 inBase to Centerline of Output Shaft2.06 in
Box Height5 3/4 inBox Length5 9/16 in
Box Width3 11/16 inHousing MaterialCast Iron
Washdown DutyNoBolt Center Length4 3/16 in@2 3/4 in
BaseBearing Type
Installed OptionsLubricationSynthetic

Product Information
Caution
Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®