* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: PTX4 Item#: 5274944
Manufacturer:
Porter Cable Corp.
Weight:
5.71 lbs.
Product Name:
Pneumatic Angle Grinders
Description:
Pneumatic Angle Grinder; 11000 rpm
Price:
$95.94
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Center to Side Distance Control Type On/Off Extended Length Extension Length Free Speed [Min] Free Speed [Max] Free Speed 11000 rpm Guard Type Handle Type Height [Min] Height [Max] Height Hose Size [Min] Hose Size Housing Material HP [Min] HP [Max] HP 3/4 hp Inlet Size Length [Min] Length [Max] Length Manufacturer Name Noise Level Pressure [Min] Pressure [Max] Pressure 90 psi Spindle Thread Style Type Angle Grinder Vibration Weight 5 lb Wheel Dia.
Applications Grinding, Sharpening, Weld Preparation
Features Three position support handle allows access to tight spaces Metal wheel guard allows safe operation Includes Grinding wheel