Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card

* Established Account Required
 Quick Links
 Search Categories
505,813 Items
 
 Active Shopping Cart
Cart Total: $0.00
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: RDU2080D
Item#: 5277690
Manufacturer: Motorola Inc.
Weight: 1.25 lbs.
Product Name: RDX Series Two-Way Radio
Description: 2 Watt; 8 Channel; UHF; Display; Two Way Radio
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $273.22
Inventory: In stock
Request catalog Catalog Page:
catalog page 476 476
Order Qty:
Add
Find Similar Part i

Moisture sealant on select areas

Specifications
No. of Channels8Frequency RangeUHF
Power/Watts2 WattsSeriesRDX Series

Footnote: All RDX Series radios require an FCC License.

Product Information
Description
Motorola introduces the RDX Series radios replacing the XTN and AX Series radios. RDX Series contains both 2 W and high power (4/5 W) radios. The RDX Series offers nondisplay as well as display models, Li-Ion batteries, computer programmable software, expanded UHF frequencies, and other great features. These radios are built to take the harshest conditions your job can dish out. Motorola Business Two-Way Radios help you get your job done right, right now.
General
Radio terms: VHF - primarily used for outdoor applications UHF -primarily used for indoor/outdoor applications between steel and concrete structures Compatibility - RDX Series radios are backwards compatible with XTN, CLS, AX, Spirit, HP, M-Series, etc. These radios are easily programmed to match other Motorola Radius, Kenwood, or Jobcomm radios.
Standard
MOTOROLA and the stylized M Logo are registered in the U.S. Patent ad Trademark Office. All other product or service names are the property of their registered owners. ©Motorola, Inc. 2010.
Features
  • Battery Life - Li-Ion rechargeable battery lasts up to 12 hours on 2 W and 18.5 hours on hi-power
  • Selectable Frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 89 frequencies
  • Interference Eliminator Codes - 39 PL codes and 83 digital private line codes (DPL)
  • Computer Programmable Software - available to easily program radios (optional accessory - programming cable required)
  • Cloning Capabilities - 1 button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
  • Drop-In Charging Tray - ease of desktop charging
  • VOX - Hands-free transmissions with VOX-enabled accessories - not available on RDU2020 or RDV2020
  • Includes
  • Rechargeable Li-Ion battery
  • Drop-in charging tray - ease of desktop charging
  • Plug-in adapter
  • 3" belt clip
  • Removeable antenna (4/5 watt only)
  • Owner's manual
  • One-year, over-the-counter exchange warranty


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2010 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®