Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA5277692
Mfr#: RDU4160D
Manufacturer: Motorola Inc.
Weight: 1.35 lbs.
Product Name: RDX Series Two-Way Radio
Description: 4 Watt; 16 Channel; UHF; Display; Two Way Radio
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $304.17
Inventory: In stock
Request catalog Catalog Page:
catalog page 411 411
Order Qty:
Add
Find Similar Part i

Moisture sealant on select areas

Specifications
No. of Channels16Frequency RangeUHF
Power/Watts4 WattsDepth [Max]
DepthFrequencies
Frequency [Min]Frequency [Max]
FrequencyHeight [Min]
Height [Max]Height
Indoor RangeManufacturer Name
Outdoor RangeRun Time [Min]
Run Time [Max]Run Time
SeriesRDX SeriesWatts
Width [Min]Width [Max]
Width  

Footnote: All RDX Series radios require an FCC License.

Product Information
Description
Motorola's RDX radios replace the XTN and AX series radios. RDX contains both 2 W (business and MURS) and high power (4/5 W) radios. The RDX offers non-display as well as display models, li-Ion batteries, computer programmable software, expanded UHF frequencies, and other great features. These radios are built to take the harshest conditions your job can dish out. Motorola business two-way radios help you get your job done right, right now.
General
Radio terms: VHF/MURS - primarily used for outdoor applications UHF - primarily used for indoor/outdoor applications between steel and concrete structures Compatibility - RDX Series radios are backwards compatible with XTN, CLS, AX, Spirit, HP, M-Series, etc. These radios are easily programmed to match other Motorola Radius, Kenwood, or Jobcomm radios.
Standard
MOTOROLA, MOTO, MOTOROLA SOLUTIONS, and the Stylized M logo are trademarks or registered trademarks of Motorola Trademark Holdings, LLC and are used under license. All other trademarks are the property of their respective owners. ©2013 Motorola Solutions, Inc. All rights reserved.
Features
  • <b>Battery Life</b> - Li-Ion rechargeable battery lasts up to 12 hours
  • <b>Selectable Frequencies</b> - VHF radios have 27 preprogrammed frequencies, MURS have 5 frequencies, and UHF have 89 frequencies
  • <b>Interference Eliminator Codes</b> - 39 PL codes and 83 digital private line codes (DPL)
  • <b>Computer Programmable Software</b> - available to easily program radios (optional accessory - programming cable required)
  • <b>Cloning Capabilities</b> - One button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
  • <b>Drop-In Charging Tray</b> - ease of desktop charging
  • <b>VOX</b> - Hands-free transmissions with VOX-enabled accessories - not available on RDU2020, RDM2020, or RDV2020
  • <b>Narrowband compliant</b>
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Includes
  • Rechargeable Li-Ion battery
  • Drop-in charging tray - ease of desktop charging
  • Plug-in adapter
  • 3" belt clip
  • Removeable antenna (4/5 watt only)
  • Owner's manual
  • One-year, over-the-counter exchange warranty


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®