Part#: Part#: 2135TIMAX
Item#: 101568312
Manufacturer: Ingersoll-Rand Co.
Weight: 4.8 lbs.
Product Name: 1/2" Titanium Duty Air Impact Wrench
Description: 1/2" Drive; 9,500 RPM; 1/4" Inlet; 780 ft-lb; 7.34" Long; Impact Wrench
Shopping
Price: $372.11
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadAir Flow [Max]24 ft3/min
Air Flow [AVERAGE]5 ft3/minBlows/Impacts Per Minute1250 blows/min
Bolt/Screw SizeCenter to Side Distance
Clutch TypeControl Type
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size1/2 inDrive Type
Free Speed [Min]Free Speed [Max]9800 rpm
Free SpeedHandle Type
Hose Size [Min] 3/8 inHose Size 3/8 in
Housing MaterialInlet Size1/4 in NPT
Length [Min]Length [Max]
Length7.35 inManufacturer Name
Maximum TorqueNoise Level
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]9800 rpmRotation Speed
StyleTorque [Min]50 ft lb
Torque [Max]780 ft lbTorque550 ft lb
TypeVibration
WeightSocket RetentionFriction Ring
Torque Range50 to 550 ft lb  

Product Information
Features
  • Best power-to-weight ratio in its class
  • Enhanced controls for greater comfort and convenience
  • Professional touch trigger
  • Wider range of power regulator settings in forward
  • Patented push-button forward/reverse provides maximum control
  • Quiet technology preserves maximum torque output with reduced noise levels (QTI models only)
  • Titanium tool stands up under the toughest environments


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®