Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#:
Catalog Order Number: MA101568312
Mfr#: 2135TIMAX
Manufacturer: Ingersoll-Rand Co.
Weight: 4.8 lbs.
Product Name: 1/2" Titanium Duty Air Impact Wrench
Description: 1/2" Drive; 9,500 RPM; 1/4" Inlet; 780 ft-lb; 7.34" Long; Impact Wrench
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]24 ft3/min
Air ConsumptionAir Consumption [AVERAGE]5 ft3/min
Air Consumption @ LoadBlows/Impacts Per Minute1250 blows/min
Bolt/Screw SizeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Center to Side DistanceClutch Type
Control TypeCycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Drive LengthDrive Size1/2 in
Drive TypeFree Speed [Min]
Free Speed [Max]9800 rpmFree Speed
Handle TypeHose Size [Min] 3/8 in
Hose Size 3/8 inHousing Material
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length7.35 in
Manufacturer NameMaximum Torque
Noise LevelPacking Type
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]9800 rpmRotation Speed
StyleTorque [Min]50 ft lb
Torque [Max]780 ft lbTorque550 ft lb
TypeUsed With
VibrationWeight
Socket RetentionFriction RingTorque Range50 to 550 ft lb

Product Information
Features
  • Best power-to-weight ratio in its class
  • Enhanced controls for greater comfort and convenience
  • Professional touch trigger
  • Wider range of power regulator settings in forward
  • Patented push-button forward/reverse provides maximum control
  • Quiet technology preserves maximum torque output with reduced noise levels (QTI models only)
  • Titanium tool stands up under the toughest environments


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®