Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: PF6P-210R-G-Y
Item#: 101417367
Manufacturer: PowerFlare
Weight: 6.9 lbs.
Product Name: Safety Lights
Description: 4.25" Dia.; 1.25" High; Green LED; Yellow Shell; w/2 AA NiMH (Rechargeable) Battery; PowerFlare® Safety Light; 6 Pack Rechargeable System w/Recharging Case
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $688.45
Package Quantity: 6 Pieces
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
LED ColorGreenBody ColorYellow
Package Type6-PackBag ColorN/A
Operating Temperature Range-40 °F to 212 °FStorage Temperature-40 °F to 248 °F
Battery ChargerIncludedBattery SizeRCR-123 Li Ion (Rechargeable)
Magnetic BaseNoManufacturer Name
Water Depth Rating80 FeetDia. [Min]
Dia. [Max]Dia.4 1/4 in
Height [Min]Height [Max]
Height1 1/4 inShelf LifeUp to 30 days out of charger

Product Information
Applications
  • Designed for rugged, all-terrain, all-weather reliability
  • Can handle extreme temperatures and can be used in Hazmat situations
  • Can be put in standard traffic cones to make more visible
  • Traffic safety
  • Work zone safety
  • Beacons
  • Personnel marking
  • Triage
  • SWAT EOD
  • Search and rescue
  • Diving and rescue
  • Helicopter landing zones
  • Features
  • Easy-to-use
  • Submersible
  • Waterproof
  • Can be seen for miles at night
  • Emits light in all-direction, 360º arc
  • Environmentally friendly
  • Flashes up to 100 hours on one battery (or charge)
  • High grade, military polymer shell
  • Ten flash patterns, including "S-O-S"
  • Nonreactive


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®