Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 245479
Item#: 5409076
Manufacturer: Rust-oleum
Weight: 8.82 lbs.
Product Name: High Performance V7400 System DTM Alkyd Enamel
Description: 1 gal Can; Safety Yellow; V7400 System Alkyd Enamel Paint
Shopping
Price: $60.03
Inventory: In stock
Request catalog Catalog Page:
catalog page 290 290
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupYellowContainer Size1.0 gal
ColorSafety YellowFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]212 °FRecommended PrimerV7400 System Primers
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time8 h
Fix Cure TimeFull Cure Time
GlossManufacturer Name
MaterialPacking Type
QuantityRecoat Time24 h
Resistance (Chemical)Specific Gravity (Text)
Temp_ RangeTotal Solids
TypeVOC Content
Activator TypeChlorinated Solvents
Low VOCNoNozzle Spray Pattern
CoverageDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point
GradeMaximum Hardness
Mixing RatioNet Fill
OdorOptional Accessories
SeriesUse With
Use With Coatings  

Product Information
Description
A lower VOC version of Rust-Oleum's original direct-to-metal (DTM) rust preventative coating that provides metal surfaces with the ultimate protection from the ravages of rust corrosion.
Applications
  • Single-component, easy-to-use coating for general plant maintenance including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more
  • Features
  • Use direct to metal or prime first for best results
  • Protects against general weathering, salt air, mild chemical spills, fumes, oil and grease
  • Excellent coverage in one coat
  • High solids content provides better coverage
  • High gloss, durable finish provides good color and gloss retention
  • Superior resistance to chipping, cracking and peeling
  • Other colors available
  • Compliances
  • USDA acceptable and Agriculture Canada approved


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®