Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA5478680
Mfr#: LV4N6B
Manufacturer: Parker Hannifin Corp.
Weight: 2.281 lbs.
Product Name: Prep-Air® II Lockout Valve
Description: Lockout Valve; NPT; 1/2" Inlet & Outlet Ports; 3/4" Exhaust Port
Shopping
Price: $113.14
Inventory: In stock
Request catalog Catalog Page:
catalog page 744 744
Order Qty:
Add
Find Similar Part i


Specifications
Port Size1/2Exhaust Port Size (NPT) 3/4 in
Port TypeNPTTemperature Range [Min]32 °F
Temperature Range [Max]160 °F  

Product Information
Description
Installed upstream of an FRL, lockout valves are used during maintenance and service procedures to isolate a pneumatic machine from its power source. A padlock is installed through the locking hasp to prevent accidental actuation during the maintenance procedure.
Features
  • Maximum operating pressure: 250 psi
  • Quickly and easily converts from a flat-top or a box-top cart with one hand
  • Safety yellow and red color for high visibility
  • Aluminum material
  • Cvs from 3 to 14
  • Compliances
  • OSHA Standard 29 CFR Part 1910
  • In accordance with OSHA procedures, lockout valves are used during maintenance and service procedures of pneumatically (air) operated equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®