Part#: Part#: XPW1444PXT30
Item#: 101452379
Manufacturer: Precision Pulley & Idler
Weight: 172 lbs.
Product Name: Conveyor Pulley
Description: 14" Diameter, 44" Crown Face Wing Pulley, XT Bushing (XT30)
Shopping
Price: $940.77
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Pulley TypeWingOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.14 in
Face Width [Min]Face Width [Max]
Face Width44 inFace TypeCrown Face
Has LaggingNoBushing TypeXT®
Bore Range [Min]1 7/16 inBore Range [Max]3 in
Bore RangeBushing SeriesXT30
MaterialLagging Groove TypeNone
Lagging Thickness0 inLagging TypeNone

Footnote: Bushings sold separately.

Product Information
Applications
  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors
  • Features
  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Half oval bar construction reduces welt wear
  • Reinforcement rings available for extreme applications
  • Replaceable lagging available


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®