Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: PN32
Item#: 5590074
Manufacturer: Pacific Bearing
Weight: 6.5 lbs.
Product Name: Simplicity® Self-Lubricated Pillow Block Bearing
Description: 2" Precision ID; FrelonGOLD Lined; Open Series Linear Bearing; Pillow Block Assembly
Notes: 2D/3D Drawing
Shopping
Price: $193.38
Inventory: In stock
Request catalog Catalog Page:
catalog page 519 519
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchType of BearingSelf-Lubricating (Open)
Pillow Block TypeSingle Bearing VersionBore TypeFixed Diameter
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.2 inCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2 1/8 in
Overall Height [Min]Overall Height [Max]
Overall Height4 1/16 inOverall Length [Min]
Overall Length [Max]Overall Length5 in
Overall Width4 1/2 inFlange Thickness 5/8 in
Dynamic Load RatingN/ALoad Capacity [Min]
Load Capacity [Max]Load Capacity12525 lb
PreloadYesSealsNone
Self AligningYesBearing Length
Body Height3 5/8 inBody Width4 1/2 in
Width At Base6 inAxial Load [Max]
Axial LoadBase Height
Base LengthBearing Design
Bearing InsertFLN32Bearing Type
Bolt Hole LengthBolt Hole Spacing
Bolt Hole Spacing Range [Min]Bolt Hole Spacing Range [Max]
Bolt HolesEnd Type
Groove Diameter [Min]Groove Diameter [Max]
Groove Diameter3.182 inGroove Width [Min]
Groove Width [Max]Groove Width0.103 in
Housing ConstructionHousing Height
Housing MaterialInsert Type
Locking DeviceLubrication
Manufacturer Part No.Mounted Unit Duty
PedestalRPM [Min]
RPM [Max]RPM
Seal TypeSeries
Temperature Range [Min]Temperature Range [Max]
Slot Opening - AngleSlot Opening - Width1 in
Length Bolt Center [Min]3.24 inLength Bolt Center [Max]3.26 in
Length Bolt Center3 1/4 inWidth Bolt Center [Min]5.24 in
Width Bolt Center [Max]5.26 inWidth Bolt Center5 1/4 in
Bolt Hole Size 13/32 inBolt Size3/8 in
Dowel Hole DiameterBearing Liner MaterialFrelon
Recommended Shafting ClassSeal MaterialNone
Base Width6 inBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
Center DistanceCenter Distance Tolerance Minus
Center Distance Tolerance PlusRetaining Ring Part No.MNAN-300
Corrosion ResistantPillow Block MaterialAluminum
Static Load Rating [Max]25050 lbf  

Product Information
Features
  • Self-lubricating patented Frelon® liner
  • Oil-free, maintenance free
  • Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
  • Shock load absorption
  • Vibration dampening – smooth and quiet linear motion
  • 20x more load capacity than ball bearings
  • Linear material similar to energized PTFE seals
  • Harmlessly slides over particulates, eliminating galling and shaft damage
  • Resistant to chemicals and corrosive environments
  • Self-aligning
  • Custom configuration available
  • Available in open, closed, single, and twin blocks


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®