Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: MG-8Z
Item#: 560010
Manufacturer: Aurora Bearing Co.
Weight: 0.329 lbs.
Product Name: MG Series General Purpose Precision Female Rod End
Description: 1/2" Bore; 1/2-20 Left Hand Thread; Precision Grade; Regreasable
Shopping
Price: $30.65
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 1/2 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size1/2
Ball MaterialAlloy Steel, Heat Treated, Hard Chrome PlatedBearing TypePlain Bearing
Housing MaterialCarbon Steel, Protective Coated for Corrosion ResistanceInsert Material
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch20
Across Wrench Flats 3/4 inAlinabal Part #
Ball Dia. 15/16 inBall Flat Dia.
Base Dia. 7/8 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension2 1/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 5/16 in
Housing Width 1/2 inHousing Width Tolerance
Length Through Bore 5/8 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range12°Outer Race MaterialCarbon Steel, Protective Coated for Corrosion Resistance
Static Load Rating [Max]6660 lbfThread Length [Min]1 3/16 in
Thread Length1 3/16 inThread Length Tolerance

Product Information
General
Aurora bearings feature all steel races, with full swage construction around precision-ground steel balls.
Specifications
  • <b>Body - </b> carbon steel, protective coated for corrosion resistance
  • <b>RACE -</b> Carbon steel, protective coated for corrosion resistance.
  • <b>Ball</b>- alloy steel, heat-treated, hard chrome-plated
  • Benefits
  • Increased resistance to shock loads
  • Options
  • Available with studs upon request.


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®