Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: F800S
Item#: 100490511
Manufacturer: Parker Hannifin Corp.
Weight: 1.65 lbs.
Product Name: Colorflow Flow Control
Description: Steel Flow Control; Standard Adjustment; 1/2 NPTF; Nitrile Seals; 15 gal/min; Standard Knob
Shopping
Price: $75.04
Inventory: In stock
Request catalog Catalog Page:
catalog page 802 802
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Port Size1/2Rated Flow [Max]
Rated Flow15 gal/minAdjustment TypeKnob
Body MaterialSteelFlow Path
Flow SettingPort TypeNPTF
Pressure [Min]Pressure [Max]5000 psi
PressureRelief
Cracking Pressure [Min]Cracking Pressure [Max]
Cracking Pressure5 psiFlow (Controlled)
Flow (Free)No. of Ports
O-Ring MaterialOrifice Size
Reverse FlowSeal MaterialBuna-N
Spool Material  

Product Information
Description
In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®