Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: T56S1000
Item#: 101525834
Manufacturer: Baldor Motors & Drives
Weight: 20 lbs.
Product Name: Permanent Magnet RPM XL DC Motor
Description: 1/4 hp, 1750 rpm, C-Face (Footless), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: DC Variable Speed Controls
Find Similar Part i


Specifications
HP [Min]HP [Max]
HP 1/4 hpBase Speed1800 rpm
MountingC-Face - Less BaseEnclosureTEFC
Motor ApplicationGeneral PurposeArmature Voltage90
FrameSE56CWindingPermanent Magnet
Enclosure DesignationTEFC - Totally Enclosed Fan CooledField VoltagePM
Field Weakened rpmInch/Metric
Service FactorWashdown DutyNo
Ambient TemperatureArmature Amps Full Load
Blower No.C Dimension12.59 in
C-Face Size56CControl Voltage AC Input
Drive End BearingField Amps Full Load
InsulationMotor Shaft Length1.88 in
Motor Shaft Size 5/8 inMounting StyleF-1
F-2
Open End BearingRecommended Control
Recommened Tachometer KitRemarks

Product Information
Description
Designed for reliability and long life in all variable speed applications.
Features
  • Optimized for power matched performance
  • Provides constant torque over a 20:1 speed range with a free wheeling diode
  • Double-shielded ball bearings
  • Heavy-duty rolled steel frames
  • Cartridge brush holders with brass inserts and stainless steel springs provide easy access to brushes and ensure constant pressure for long brush life
  • Oversized top mounted conduit box with F1-/F2 conduit connection


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®