Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 81280
Item#: 5813160
Manufacturer: Ridgid Tool Co.
Weight: 0.31 lbs.
Product Name: Fiberglass Folding Rules
Description: Fiberglass Folding Ruler; 2 m, 6.675 ft Long; Fiberglass
Shopping
Price: $16.89
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
AccuracyCooper Family
FinishFlexibility
Graduation(s)Increment @ Scale
Length [Min]Length [Max]
Length6.675 ftManufacturer Name
MaterialFiberglassMeasurement Type
Measuring SystemInch/MetricMounting
No. of Scales2Quantity
Specialty ScalesThickness [Min]
Thickness [Max]Thickness
Thickness SizeTypeFolding Rule
Width [Min]Width [Max]
Width 5/8 in  

Product Information
Features
  • Precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with 16" stud marks and positive locking joints
  • No. 1602 is graduated on one side in millimeters with red markings every 10 cm, reverse side reads in inches


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®