Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: A-95037
Item#: 101473082
Manufacturer: Makita USA
Weight: 0.356 lbs.
Product Name: Carbide-Tipped Circular Saw Blades
Description: 5 3/8 in x 30T Carbide-Tipped Saw Blade; General Purpose
Shopping
Price: $39.40
Inventory: In stock
Request catalog Catalog Page:
catalog page 44 44
Order Qty:
Add
Find Similar Part i


Specifications
Blade Dia.5 3/8 inVoltage Rating
ApplicationRPM [Min]
RPM [Max]RPM
Amps [Min]Amps [Max]
AmpsApplicable Materials
Arbor HoleBrand Name
CoatingCooper Family
CordlessCutting Edge Material
Depth of Cut @ 45°Depth of Cut @ 50°
Depth of Cut @ 90°Edge Thickness
GrindMTCGHook0 °
Kerf0.059 inMaterial
Max. RPM [Max]4500 rpmPacking Type
Right / Left HandSegment Height
Teeth per InchThickness [Min]
Thickness [Max]Thickness
Tooth AngleTooth Shape
TypeGeneral PurposeUse With
Used WithArbor Hole Size5/8 in
Arbor Hole TypeManufacturer Name
Net Wt.No. of Teeth30
Shipping Wt.Tool Wt.

Footnote: Use with the BCS550 cut-off saw.

Product Information
Features
  • Ultra-thin kerf design for lighter cutting load plus saves material
  • Specially designed for cordless saws to permit more cuts per charge
  • Individually hand-hammered by skilled saw technicians for guaranteed flatness and proper tension to make the perfect cut
  • Different blades are designed for specific applications from wood to sheet metal


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®