<b>Easy bearing clearance:</b> can be field adjusted to meet application needs
<b>Replaceable bearing:</b> available in normal-duty, medium-duty, heavy-duty, and adapter sleeve mounting to suit the load and installation requirements
<b>Shaft ready:</b> prelubricated with standard grease for normal operation; other lubricants available for special conditions
<b>Fully self-aligning:</b> spherical roller bearing to accommodate operational and installation misalignment
<b>Rugged housing:</b> standard material – cast iron, steel, or ductile iron available on request
<b>Carburized raceways:</b> case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
<b>Interchangeable seals:</b> three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions; K seal, for dusty, dirty conditions; and M seal, for protection against liquid contamination
For extra protection under severe conditions, auxiliary caps are also available
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.