Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA6010124
Mfr#: LF880TK3 1/4
Manufacturer: Rexnord Corp.
Weight: 6.3 lbs.
Product Name: Series 880 TableTop® Chain
Description: 880 Series Sideflexing, One Piece, Tab TypeTabletop Chain; 1.5" Pitch; made of LF Acetal w/Austenitic Stainless Steel pins; 3.25 wide
Shopping
Price: $15.33
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 636 636
Order Qty:
Add
You may also need: Wear Strips
Find Similar Part i


Specifications
Chain Pitch1 1/2 inChain Series880
Low FrictionYesModule Width3 1/4 in
TypeSideflexing, One Piece, Tab TypeBackflex Radius [Min]N/A
High TemperaturesNoMaterialLF Acetal
Sideflex Radius [Min]18 inWorking Temperature [Min]-40 °F
Working Temperature [Max]180 °FBackflex Dia. [Min]
Link Plates Thickness0.16 inPackage Type10 Foot Box
Thickness [Min]Thickness [Max]
Thickness 25/32 in  

Product Information
Applications
  • Beverage
  • Brewing
  • Dairy
  • Package handling
  • Parts processing
  • Food processing
  • Glass, plastic or metal container handling


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®