Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: BTD141
Item#: 101975424
Manufacturer: Makita USA
Weight: 12.1 lbs.
Product Name: Impact Driver
Description: 18V LXT Cordless Impact Driver Kit; 1/4" Capacity; 2100 Max. rpm; 1,330 in lb Torque; 3,200 ipm; 6 1/8" in Length
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $445.94
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
CordlessYesDrive Size1/4 in
Voltage Rating18Blows/Impacts Per Minute
Battery IncludedImpacts Per Minute3200 ipm
Reverse Torque [Max]RPM [Min]
RPM [Max]2100 rpmRPM
Abrasive Belt LengthActuating Torque [Max]
Amps [Min]Amps [Max]
AmpsBrake Torque
No. of PiecesSocket Drive Size
Torque [Min]Torque [Max]
Torque1330 in lbTorque Rating [Min]
Torque Rating [Max]Torque Rating
Valve Voltage RatingBattery Capacity (Amp-Hrs)
Battery TypeBolt/Screw Size
Center to Side DistanceControl Type
Cord LengthDrive Length
Drive TypeFrequency [Min]
Frequency [Max]Frequency
Handle TypeItem Description
Length [Min]Length [Max]
Length6 1/8 inManufacturer Name
Max. Watts OutPower Source
Retainer TypeSocket Retention
Tool Wt.Type
Voltage TypeWt#

Product Information
Applications
  • HVAC installers
  • Cabinet installation
  • Assembly
  • Woodworking
  • Electrical
  • Automotive repair
  • General contractors
  • Features
  • LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
  • Makita-built, four-pole maximum torque motor delivers efficient torque in a compact size
  • 50% more compact design and lightweight reduce operator fatigue
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Built-in LED light illuminates the work area
  • Makita's proprietary hammer and anvil are made using highest quality steel, heat hardened to last longer
  • Electric brake for immediate stops; minimizes kickback
  • Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life
  • LXT Li-Ion provides longer run time, five times lower self-discharge (for use any time), and 16 firm holding contact terminals (for constant high power)
  • Charger communicates with battery throughout charging process using built-in chips in battery and charger
  • Charger has a built-in fan to cool the battery to produce more lifetime work
  • Three-year warranty on tool and one-year warranty on battery
  • Includes
  • LXT Li-Ion 3.0 Ah batteries (qty. 2)
  • Rapid optimum battery charger (DC18RA)
  • Tool case
  • Rugged tool belt hook (324705-1)
  • Plastic battery cover (450128-8)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®