Part#: Part#: BTW253
Item#: 101475332
Manufacturer: Makita USA
Weight: 12.35 lbs.
Product Name: 3/8" 18 V LXT® Lithium-Ion Cordless Impact Wrench
Description: 18V LXT Lithium-Ion Cordless 3/8" Impact Wrench Kit; 170 ft lb Torque; 3,000 ipm; 2,400 Max rpm; 6 1/2" in Length
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $604.23
Inventory: In stock
Request catalog Catalog Page:
catalog page 27 27
Order Qty:
Add
Find Similar Part i


Specifications
CordlessYesDrive Size3/8 in
Voltage Rating18Blows/Impacts Per Minute
Battery IncludedImpacts Per Minute3200 ipm
Reverse Torque [Max]RPM [Min]
RPM [Max]2100 rpmRPM
Abrasive Belt LengthActuating Torque [Max]
Amps [Min]Amps [Max]
AmpsBrake Torque
No. of PiecesSocket Drive Size
Torque [Min]Torque [Max]155 ft lb
TorqueTorque Rating [Min]
Torque Rating [Max]Torque Rating
Valve Voltage RatingBattery Capacity (Amp-Hrs)
Battery TypeLithium IonBolt/Screw Size
Center to Side DistanceControl Type
Cord LengthDrive Length
Drive TypeFrequency [Min]
Frequency [Max]Frequency
Handle TypeRubber GripItem Description
Length [Min]Length [Max]
Length6 1/8 inManufacturer Name
Max. Watts OutPower Source
Retainer TypeSocket Retention
Tool Wt.Type
Voltage TypeWt#

Footnote: Drill, (2) compact Li-Ion batteries, rapid optimum battery charger, plastic battery cover, rugged tool belt hook and contractor bag.

Product Information
Features
  • LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
  • Makita built, four-pole maximum torque motor delivers 155 ft lbs of torque in a compact size
  • Motor provides added muscle for tough jobs
  • Compact tool body and lightweight design provide optimum balance and comfort
  • Built-in LED light illuminates the work area
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Soft grip handle provides increased comfort on the job
  • Makita Li-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
  • Charger communicates with battery throughout charging process using built-in chips in battery and charger
  • Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • Three-year warranty on tool and one-year warranty on battery
  • Includes
  • Contractor bag
  • LXT Li-Ion 3.0 Ah batteries (qty. 2)
  • Rapid optimum battery charger (DC18RA)
  • Plastic battery cover (450128-8)
  • Rugged tool belt hook (324705-1)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®