Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: X1365COTT
Item#: 6070422
Manufacturer: Rexnord Corp.
Weight: 720 lbs.
Product Name: Engineered Chain
Description: X1365 Engineered Steel Drive Chain, Straight Sidebar; 6" Pitch
Shopping
Price: $627.98
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: Engineering Class Sprockets
Find Similar Part i


Specifications
Chain Pitch6 inChain ConstructionEngineered Steel Drive Chain, Straight Sidebar
High TemperaturesLink Plates Thickness0.88 in
Low TemperaturesMaterialSteel
Sideflex Radius [Min]Working Temperature [Min]
Working Temperature [Max]Backflex Dia. [Min]
Backflex Radius [Min]Bottom Sliding Area
Open AreaPackage Type10 Foot Box
Pin Diameter0.94 inPin MaterialSteel
Pin Overall Length7.97 inRated Working Load [Max]
Rated Working Load10000 lbRoller Dia.3 1/2 in
Roller Width3.19 inSupport Area Percent
Thickness [Min]Thickness [Max]
Thickness3 inTypeN/A
Ultimate Strength (Mass) [AVERAGE]407 lb  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®