Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: C2160H RIV
Item#: 6072085
Manufacturer: Rexnord Corp.
Weight: 62.01 lbs.
Product Name: Double Pitch Conveyor Series Roller Chain
Description: #2160 Chain; 1 Strand; 4" Pitch; Riveted; Carbon Steel Material; 10 Foot Box
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch4 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.2160
DutyHeavy SeriesPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBuy Qty.
Link Plates Height1 7/8 inPin Diameter0.562 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length2.594 in
Roller Dia.1 1/8 inRoller Width1 1/4 in
Chain Series2160Link Plates Thickness0.281 in
No. of PitchesRated Working Load [Max]
Rated Working Load50000 lbUltimate Strength (Force) [AVERAGE]58000 lbf

Product Information
Features
  • Has higher-yield-strength than ANSI standard and will withstand greater shock loads
  • Used where space and weight limitations prohibit use of larger sizes
  • Have the link plate thickness equal to next larger ANSI chain


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®