* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: VM3546 Item#: 610139
Manufacturer:
Baldor Motors & Drives
Weight:
31 lbs.
Product Name:
Three Phase General Purpose Motor
Description:
1 hp; 1800 rpm; 60 Hz; 230 V/460 V; Three Phase; TEFC - Totally Enclosed Fan Cooled; 56C Frame; C-Face - Less Base; 1.15 Service Factor; F-1 Mounting Style; Standard Efficient; General Purpose; 3.4/1.7 Full Load Amps; Steel
Price:
$285.65
Inventory:
In stock
Catalog Page:
HP [Min] HP [Max] HP 1 hp RPM [Min] RPM [Max] RPM 1800 rpm Phase Three Phase Hz 60 Hz Voltage Rating 208 230 460 Mounting C-Face - Less Base Enclosure TEFC Motor Application General Purpose Frame 56C Efficiency Group Standard Efficient Full Load Efficiency 78 1/2 % Mounting Style F-1 Service Factor 1.15 Enclosure Designation TEFC - Totally Enclosed Fan Cooled Frame Material Steel Insulation Manufacturer Name Model Motor Shaft Length 1 7/8 in Motor Shaft Size 5/8 in Poles 4 Terminal Enclosure Useable at 208V Yes VoltCode E Weight Brake Feature No Design B Ambient Temperature 40 °C Brake Torque C Dimension 12 in Drive End Bearing 6203 Open End Bearing 6203 Full Load Amps 1.7 Overload Protection Full Load Pf 71 Full Load rpm 1725 rpm C Face Kit Substitute Motor CM3546 Epact Nominal Full Load Efficiency N/A
Applications General-purpose applications Pumps Compressors Fans Conveyors Machine tools Blowers Speed reducers
Features Ball bearings Copper windings Mounts in any position Heavy-gauge steel frame