Part#: Part#: VM3546
Item#: 100846548
Manufacturer: Baldor Motors & Drives
Weight: 31 lbs.
Product Name: Three Phase General Purpose Motor
Description: 1 hp; 1800 rpm; 60 Hz; 230 V/460 V; Three Phase; TEFC - Totally Enclosed Fan Cooled; 56C Frame; C-Face - Less Base; 1.15 Service Factor; F-1 Mounting Style; Standard Efficient; General Purpose; 3.4/1.7 Full Load Amps; Steel
Shopping
Price: $310.62
Inventory: In stock
Request catalog Catalog Page:
catalog page 475 475
Order Qty:
Add
You may also need: Bearing Protection Rings for Motors
Find Similar Part i
Possible Substitution  


Specifications
HP [Min]HP [Max]
HP1 hpRPM [Min]
RPM [Max]RPM1800 rpm
PhaseThree PhaseHz60 Hz
Voltage Rating208
230
460
MountingC-Face - Less Base
EnclosureTEFCMotor ApplicationGeneral Purpose
Frame56CEfficiency GroupStandard Efficient
Full Load Efficiency78 1/2 %Mounting StyleF-1
Service Factor1.15Enclosure DesignationTEFC - Totally Enclosed Fan Cooled
Frame MaterialSteelInch/Metric
Input PhaseInsulation
Manufacturer NameModel
Motor Shaft Length1 7/8 inMotor Shaft Size 5/8 in
Poles4Terminal Enclosure
Useable at 208VYesVoltCodeE
WeightBrake FeatureNo
DesignBAmbient Temperature40 °C
Brake TorqueC Dimension12 in
Drive End Bearing6203Open End Bearing6203
Full Load Amps1.7Overload Protection
Full Load Pf71Full Load rpm1725 rpm
C Face KitSubstitute MotorCM3546
Epact Nominal Full Load EfficiencyN/A  

Product Information
Applications
  • General-purpose applications
  • Pumps
  • Compressors
  • Fans
  • Conveyors
  • Machine tools
  • Blowers
  • Speed reducers
  • Features
  • Ball bearings
  • Copper windings
  • Mounts in any position
  • Heavy-gauge steel frame


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®