Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TH7445OMP
Item#: 6139191
Manufacturer: Reelcraft Industries Inc.
Weight: 60 lbs.
Product Name: Twin Hose, Spring Retractable Reels
Description: Twin Hose, Spring Retractable Reels; 1/4" Hose I.D.; 45 ft Long Hose
Shopping
Price: $629.94
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
w/HoseYesCompatible FluidsLiquids
Hose Length45 ftHose ID
Reel DriveSpringPressure [Min]
Pressure [Max]Pressure2000 psi
Amps [Min]Amps [Max]
AmpsAWG
Bolt PatternColor
Cord LengthCord Type
Hose I.D.1/4 inHose OD
Inlet SizeInside Dia. [Min]
Inside Dia. [Max]Inside Dia.
Manufacturer NameO.D. [Min]
O.D. [Max]O.D.
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOutlet
Reel StyleTemperature Range [Min]
Temperature Range [Max]210 °FTemperature Rating [Max]
TypeVolts [Min]
Volts [Max]Volts
Inlet Port1/4 inInlet Port Type
Height [Min]Height [Max]
HeightWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
Length  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®