Part#: Part#: LG30501638
Item#: 104421972
Manufacturer: Reelcraft Industries Inc.
Weight: 13 lbs.
Product Name: Series LG Cord Reels
Description: Cord Reel; 50 ft Cable; 15 1/4" H x 5" W; 120 V Volts
Shopping
Price: $231.69
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG16 AWGCord Length50 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]
Amps10 AColorBlack
Cord TypeCord ReelAccessory Type
Bolt PatternDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height15 1/4 in
Length [Min]Length [Max]
Length11 1/2 inSeries
Volts [Min]Volts [Max]
Volts120 VWidth [Min]
Width [Max]Width5 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®