Part#: Part#: LH3100
Item#: 104413452
Manufacturer: Reelcraft Industries Inc.
Weight: 13 lbs.
Product Name: Series LH Hand Crank Reels
Description: Series LH Hand Crank Reels; 100 ft Cable Length; 17 3/4" H x 11 1/8" W
Shopping
Price: $187.19
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
AWG10 AWGCord Length100 ft
AMP Rating [Max]AMP Rating
Amps [Min]Amps [Max]15 A
AmpsColorYellow
Cord TypeCord ReelAccessory Type
Bolt PatternDia. [Min]
Dia. [Max]Dia.
End TypeHeight [Min]
Height [Max]Height17 3/4 in
Length [Min]Length [Max]
Length17 1/4 inSeries
Volts [Min]Volts [Max]
Volts125 VWidth [Min]
Width [Max]Width11 1/8 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®