Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: Y88L
Item#: 6140462
Manufacturer: RBC Bearings
Weight: 2.197 lbs.
Product Name: Y Series Yoke Roller
Description: Yoke Roller; Needle Bearing Type; 3/4 in ID x 2 3/4 in OD x 1 9/16 in Overall Width; Straight Roller; Sealed
Shopping
Price: $93.08
Qty Sensitive Pricing: Details
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D. 3/4 in
Roller Dia.2 3/4 inRoller TypeStraight
EnclosureSealedBearing TypeNeedle Bearing
Overall Width1 9/16 inRoller Width1 1/2 in
Dynamic Load RatingDynamic Thrust Load Rating
End TypeGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter
MaterialSteelBoss Dia. [Min]
Clamping Dia. [Min]Clamping Dia.
Crown RadiusDynamic Capacity
Endplate Dia.Flange O.D. [Max]
Flange O.D.Flange Thickness
Groove Width [Min]Groove Width [Max]
Groove WidthInside Diameter Tolerance [Min]0.7496 in
Inside Diameter Tolerance [Max]0.7502 inInside Diameter Tolerance
Limiting SpeedLube Hole Diameter
Overall Width Tolerance [Min]1.5575 inOverall Width Tolerance [Max]1 9/16 in
Roller Width ToleranceShaft Diameter - Light Fit [Min]
Shaft Diameter - Light Fit [Max]Shaft Diameter - Press Fit [Min]
Shaft Diameter - Press Fit [Max]Shaft Diameter - Slip Fit [Min]
Shaft Diameter - Slip Fit [Max]Static Capacity
Thrust Load Rating [Max]Track Capacity (40 HRC)
Track Dynamic CapacityTrack Static Capacity
Working Load  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®