| Bore Type | Round Bore, Metric Type | I.D. | 55 1/2 mm |
| O.D. [Min] | | O.D. [Max] | |
| O.D. | 85 mm | Width [Min] | |
| Width [Max] | | Width | 19 mm |
| Bearing Design | Outer Ring & Roller Assembly | Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) | Cage Material | Steel |
| Capacity | Standard Capacity | Enclosure | Open |
| End Type | Open End | Oil Hole | w/o Oil Hole |
| Precision Ground | Yes | Dynamic Load Rating | |
| Static Load Rating [Max] | | Aligning Plate Bore | |
| Aligning Plate Radius | | Bore B | |
| Clamp Torque | | Contact I.D. | |
| Contact O.D. | | Diameter to Clear Assembly Bore | |
| Diameter to Clear Assembly O.D. | | Fillet Radius | |
| Full Cage Description | | Heat Stabilization | |
| Housing Bore [Min] | | Housing Bore [Max] | |
| Housing Bore | | Housing Bore - Loose Fit [Min] | |
| Housing Bore - Loose Fit [Max] | | Housing Bore - Press Fit [Min] | |
| Housing Bore - Press Fit [Max] | | Housing Bore - Slip Fit [Min] | |
| Housing Bore - Slip Fit [Max] | | Housing Bore - Tight Fit [Min] | |
| Housing Bore - Tight Fit [Max] | | Housing Bore Diameter - Rotating | |
| Housing Bore Diameter - Stationary | | Housing Bore Tolerance | |
| Housing Bore Tolerance - Rotating | | Housing Bore Tolerance - Stationary | |
| Housing Fillet Radius [Max] | | Housing Fillet Radius | |
| Housing Pilot Diameter | | Housing Shoulder Diameter [Min] | |
| Housing Shoulder Diameter [Max] | | Housing Shoulder Diameter | |
| Housings Bore - Rotating Tolerance Plus | | Housings Bore - Stationary Tolerance Plus | |
| I.D. Tolerance | | Inner Race Flange Diameter | |
| Inner Ring | | Inner Ring O.D. | |
| Inner Ring Roller Track Diameter | 55 1/2 mm | Inside Diameter Tolerance [Min] | |
| Inside Diameter Tolerance [Max] | | Inside Diameter Tolerance | |
| Limiting Speed | | Limiting Speed - Grease | 4880 rpm |
| Limiting Speed - Oil | 6100 rpm | Load Rating @ 100 RPM | |
| Lube Hole Center | | Lube Hole Diameter | |
| Matching Assembly | | Material | |
| No. of Rows | | O.D. (B) | |
| O.D. of Housing [Min] | | O.D. Tolerance | |
| O.D. Tolerance Minus | | O.D. Tolerance Plus | |
| O.D. Type | | Outer Race Flange Diameter | |
| Outer Race Roller Track Diameter | | Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Outer Ring Inner Diameter | | Outer Ring Width | |
| Precision Level | | Radial Internal Clearance | N/A |
| Reference Speed | | Ring Modification | |
| Roller Dia. | | Self Aligning | |
| Shaft Dia. [Min] | | Shaft Dia. [Max] | |
| Shaft Dia. | | Shaft Diameter - Press Fit [Min] | |
| Shaft Diameter - Press Fit [Max] | | Shaft Diameter - Slip Fit [Min] | |
| Shaft Diameter - Slip Fit [Max] | | Shaft Diameter Rotating | |
| Shaft Diameter Stationary | | Shaft Diameter Stationary Tolerance Minus | |
| Shaft Diameter Stationary Tolerance Plus | | Shaft Diameter Tolerance Minus | |
| Shaft Diameter Tolerance Plus | | Shaft Fillet [Max] | |
| Shaft Fillet | | Shaft Fillet Radius [Max] | |
| Shaft Fillet Radius | | Shaft Pilot Diameter [Min] | |
| Shaft Pilot Diameter [Max] | | Shaft Pilot Diameter | |
| Shaft Plate O.D. | | Shaft Shoulder O.D. [Min] | |
| Shaft Shoulder O.D. [Max] | | Shaft Shoulder O.D. | |
| Special Features | | Steering Pivot Rating | |
| Torque Capacity | | Use With | |
| Washer Thickness | | Working Load | |