Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1222B
Item#: 6157176
Manufacturer: Emerson Rollway Bearing Co.
Weight: 9.7 lbs.
Product Name: Cylindrical Radial Roller Bearing
Description: Outer Ring and Roller Assembly
Shopping
Price: $441.73
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Bore TypeRound Bore, Metric TypeI.D.132.9 mm
O.D. [Min]O.D. [Max]
O.D.200 mmWidth [Min]
Width [Max]Width38 mm
Bearing DesignOuter Ring & Roller AssemblyRadial Internal Clearance SpecificationN/A
ToleranceIso Class 0 (RBEC 1)Cage MaterialSteel
CapacityStandard CapacityEnclosureOpen
End TypeOpen EndOil Holew/o Oil Hole
Precision GroundYesDynamic Load Rating
Static Load Rating [Max]Aligning Plate Bore
Aligning Plate RadiusBore B
Clamp TorqueContact I.D.
Contact O.D.Diameter to Clear Assembly Bore
Diameter to Clear Assembly O.D.Fillet Radius
Full Cage DescriptionHeat Stabilization
Housing Bore [Min]Housing Bore [Max]
Housing BoreHousing Bore - Loose Fit [Min]
Housing Bore - Loose Fit [Max]Housing Bore - Press Fit [Min]
Housing Bore - Press Fit [Max]Housing Bore - Slip Fit [Min]
Housing Bore - Slip Fit [Max]Housing Bore - Tight Fit [Min]
Housing Bore - Tight Fit [Max]Housing Bore Diameter - Rotating
Housing Bore Diameter - StationaryHousing Bore Tolerance
Housing Bore Tolerance - RotatingHousing Bore Tolerance - Stationary
Housing Fillet Radius [Max]Housing Fillet Radius
Housing Pilot DiameterHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Housings Bore - Rotating Tolerance PlusHousings Bore - Stationary Tolerance Plus
I.D. ToleranceInner Race Flange Diameter
Inner RingInner Ring O.D.
Inner Ring Roller Track Diameter132.9 mmInside Diameter Tolerance [Min]
Inside Diameter Tolerance [Max]Inside Diameter Tolerance
Limiting SpeedLimiting Speed - Grease2000 rpm
Limiting Speed - Oil2500 rpmLoad Rating @ 100 RPM
Lube Hole CenterLube Hole Diameter
Matching AssemblyMaterial
No. of RowsO.D. (B)
O.D. of Housing [Min]O.D. Tolerance
O.D. Tolerance MinusO.D. Tolerance Plus
O.D. TypeOuter Race Flange Diameter
Outer Race Roller Track DiameterOuter RingTwo Retaining Rings in Outer Ring I.D. (T)
Outer Ring Inner DiameterOuter Ring Width
Precision LevelRadial Internal ClearanceN/A
Reference SpeedRing Modification
Roller Dia.Self Aligning
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Diameter - Press Fit [Min]
Shaft Diameter - Press Fit [Max]Shaft Diameter - Slip Fit [Min]
Shaft Diameter - Slip Fit [Max]Shaft Diameter Rotating
Shaft Diameter StationaryShaft Diameter Stationary Tolerance Minus
Shaft Diameter Stationary Tolerance PlusShaft Diameter Tolerance Minus
Shaft Diameter Tolerance PlusShaft Fillet [Max]
Shaft FilletShaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Pilot Diameter [Min]
Shaft Pilot Diameter [Max]Shaft Pilot Diameter
Shaft Plate O.D.Shaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Special FeaturesSteering Pivot Rating
Torque CapacityUse With
Washer ThicknessWorking Load



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®