Part#: Part#: SLB150-20
Item#: 101535218
Manufacturer: Ingersoll-Rand Co.
Weight: 24.26 lbs.
Product Name: Lever Chain Hoist
Description: Lever Chain Hoists; "Silver" Series; 3/4 tons Capacity; 20.0 ft Lift Height; 6 mm x 18 mm Chain Size; 41 lb Pull to Lift Load
Shopping
Price: $472.63
Inventory: In stock
Request catalog Catalog Page:
catalog page 67 67
Order Qty:
Add
Find Similar Part i


Specifications
TypeLever Chain HoistRated Capacity 3/4 tons
Standard Lift20 ftLift Height20 ft
Headroom13 inCable/Wire Size6 mm x 18 mm
Capacity Wt. [Min]Capacity Wt. [Max] 3/4 tons
Capacity Wt.Chain Pull to Lift Rated Load41 lb
Feet of Chain Overhauled to Lift Load One FootN/AHandle Length12.1 in
Head RoomLength [Min]
Length [Max]Length
Lifting Height/Take-Up20.00 ftManufacturer NameIngersoll-Rand
No. of Falls1Pull Force [Max]
Pull to Lift Load41 lbSeries"Silver" Series
Width [Min]Width [Max]
Width6.2 in  

Product Information
Description
A rugged, dependable lever chain hoist with capacities and features that make it ideal for all industrial lifting, pulling and positioning applications.
Features
  • All-steel construction
  • Low handle force
  • Value priced lever hoist with industrial rated performance
  • One-hand operation free chaining
  • If a load is applied in free chain mode, brake will automatically engage, minimizing operator setup error
  • 3/4 to six metric ton capacities available
  • 360º handle rotation
  • Rubber handle grip in all sizes
  • Reliable disc brake
  • Grade 80 and 100 chain available
  • Hardened swivel latch hooks
  • Lightweight
  • Short handle stroke
  • Standard lifts of 5 ft, 10 ft, 15 ft and 20 ft; longer lifts available
  • Zinc-nickel-chrome-plated finish is more durable and corrosion-resistant than paint
  • Patent-pending "Arrow-Notch" free chain system is simple and reliable; operators will enjoy easiest free chaining
  • Compliances
  • Meets ANSI/ASME B30.16
  • Complies with Europe's EC95 Machinery Directive


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®