Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: H07644
Item#: 6238490
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 23 lbs.
Product Name: 700 Series Stainless Steel Speed Reducer
Description: 1 3/4" Center Distance; 40:1 Ratio; 56C Frame; C-Face Quilled Input; Left Output; Klubersynth UH1-6-640 Lubricant; 316 Stainless Steel Housing
Shopping
Price: $996.34
Inventory: In stock
Request catalog Catalog Page:
catalog page 571 571
Order Qty:
Add
Find Similar Part i


Specifications
Input (Shaft or Bore) Size 5/8 inOutput (Shaft or Bore) Size 7/8 in
Ratio40:1Input ConfigurationC-Face Quilled
Output ConfigurationLeft OutputCenter Distance1 3/4 in
Frame Size56COutput RPM44 rpm@1750 rpm
Input HPThermal Input Horsepower
Thermal Output TorqueOutput Torque
Max. Overhung LoadMax. Thrust Load
Base to Centerline of Input ShaftBase to Centerline of Output Shaft
Box HeightBox Length
Box WidthHousing Material316 Stainless Steel
Washdown DutyYesBolt Center Length
BaseNoBearing Type
Installed OptionsLubricationKlubersynth UH1-6-640

Product Information
Features
  • Rounded housing that eliminates all flat surfaces
  • Covers for all counter-bored holes, including motor, flange, base, and inset fill and drain holes
  • Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
  • Provides smooth, uninterrupted surfaces preventing foreign matter adherence and fluid accumulation on the gearbox
  • Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®