Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: HO-334ST PA S
Item#: 101605425
Manufacturer: Rotor Clip
Weight: 0.039 lbs.
Product Name: HO Series Internal Retaining Ring
Description: 3.346" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
Shopping
Price: $2.22
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchHousing Diameter3.346 in
SeriesHOMaterialCarbon Spring Steel
PlatingPhosphatePackage TypeStacked
DutyMaterial Specification
Radial Wall ThicknessSection Height
Thickness [Min]Thickness [Max]
Thickness0.109 inFree Diameter [Min]
Free Diameter [Max]Free Diameter3.734 in
Groove Depth0.1 inGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter3.546 in
Groove Width [Min]Groove Width [Max]
Groove Width0.12 inHardness
Length of StackLoad Capacity [Min]
Load Capacity [Max]12000 lbLoad Capacity
Load Capacity (Force)Ring Style
Thrust Groove Safety Factor of 2 Pg Lb (2)Thrust Ring Safety Factor of 4 Pr Lb (2)
TypeAxially Assembled  

Product Information
Description
Type: internal, housing, and bores Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®