Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: BDA350
Item#: 101491631
Manufacturer: Makita USA
Weight: 13.25 lbs.
Product Name: 18 V LXT® Li-Ion Cordless 3/8" Angle Drill
Description: 18V LXT Lithium-Ion Cordless 3/8" Angle Drill Kit; 3.0 Amp-hr Battery Capacity; 121.0 in lb Torque; 1,800 No Load rpm; 58 Watt hrs; 8" in Length
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $604.23
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
TypeBlows/Minute
Capacity, in [Min]Capacity, in [Max]
Capacity, in 3/8 inRPM [Min]
RPM [Max]RPM
CordlessYesVoltage Rating
Amps RatingBattery Type
Bit/Blade Mounting SizeBit/Blade Mounting Type
BPMBrand Name
Center to Side DistanceChuck Capacity
Chuck SizeChuck Type
Clutch SettingsControl Type
Cord LengthCutting Capacity1
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Gearing
Drive SizeDrive Type
Free Speed [Min]Free Speed [Max]
Free SpeedFrequency [Min]
Frequency [Max]Frequency
Gear ReductionHandle Type
Head LengthHousing Material
HP [Min]HP [Max]
HPItem Description
Length l (Nom)Manufacturer Name
Net Wt.4.1 lbNo Load RPM0 to 1,800
Noise LevelOutput Power
Power SourceSet Includes
Speed RangeSpeeds
Spindle ThreadTool Wt.
Tools IncludedTorque Setting
Voltage (2)Voltage Type
Watt Hours58Watts
Wt#Amps [Min]
Amps [Max]Amps
Battery Capacity (Amp-Hrs)3Blows/Impacts Per Minute
Gear TrainLength [Min]
Length [Max]Length8 in
Max. Watts OutSpindle Thread Size
Torque [Min]Torque [Max]
Torque121 in lb  

Footnote: Capacity listed is for steel; wood capacity is 1".

Product Information
Features
  • LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
  • Makita built four-pole motor delivers 121 in lb of torque in a compact size
  • Variable speed for a wide range of drilling and driving applications
  • Shift-Lock™ drive system quickly shifts between modes
  • Compact design reduces operator fatigue
  • Built-in LED light illuminates the work area
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Easy to handle large paddle switch with soft grip provides increased comfort on the job
  • Makita Li-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
  • 30 minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage, and temperature
  • Charger has a built-in fan to cool the battery to produce more lifetime work
  • Three-year warranty on tool and one-year warranty on batteries and charger
  • Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
  • Includes
  • 18 V LXT Li-Ion 3.0 Ah battery (BL1830) (qty. 2)
  • Rapid optimum battery charger (DC18RA)
  • Contractor bag (821007-X)
  • Plastic battery cover (450128-8)
  • Chuck key holder (450688-0)
  • Chuck key (763415-9)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®