* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: C38231-800 Item#: 6333723
Manufacturer:
ARO Corp.
Weight:
2.168 lbs.
Product Name:
ARO-Flo Series Combo FRL
Description:
1500 Series FRL; Two-Unit Combo; 3/8 NPT; Polycarbonate Bowl w/Guard; Manual Drain; 5 µm; w/Gauge
Price:
$162.36
Inventory:
Available
Lead Time:
1 - 3 Days
Catalog Page:
Assembly Type Modular Element Micron Rating 5 µm Filter Bowl Type Polycarbonate Bowl Filter Drain Type Manual Drain Has Gauge Yes Lubricator Bowl Type Polycarbonate Bowl w/ Bowl Guard Lubricator Drain Type Manual Drain Lubricator Fill Option Standard Lubricator Type Mist Mounting Options w/T-Mounts Port Size 3/8 Port Type NPT Pressure Range [Min] 0 psi Pressure Range [Max] 140 psi Relieving Relieving Series 1500 Series Size Designation Unit Type Three-Unit Combo Body Material Aluminum Filter Bowl Capacity 1.3 oz Flow [Min] Flow [Max] Flow 71 SCFM Lubricator Bowl Capacity 1.9 oz Operating Pressure Range 0 psi to 150 psi Body Size Knob Type Mounting Bracket Kit Port NPT 3/8 in
Features Filter/Regulator offers in-line repairability Valve and diaphragm can be replaced without removing unit from line Balanced, valve-type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes Push-pull, nonrising knob allows one-hand adjustment Auto drain available