Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: P8S-TNSHX
Item#: 6426102
Manufacturer: Parker/Schrader Bellows
Weight: 0.02 lbs.
Product Name: Series P1M Mounting Hardware
Description: Solid State NPN Sinking Switch w/.27m Lead with Connector; for All Bores
Shopping
Price: $37.02
Inventory: In stock
Order Qty:
Add
You may also need: Extra Low Profile Cylinders
Find Similar Part i


Specifications
Cylinder Bore Size12 mm
16 mm
20 mm
25 mm
32 mm
40 mm
50 mm
63 mm
80 mm
100 mm
Hardware TypePosition Switch
SeriesP1M SeriesAdditional Description
Lead Type.27m Lead with ConnectorPin Size
Switch TypeSolid State NPN SinkingThread Size
Thread TypeThreads per Inch

Product Information
Description
Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®