Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 07R313AC
Item#: 100490723
Manufacturer: Parker Hannifin Corp.
Weight: 3.5 lbs.
Product Name: Prep-Air® II Regulator
Description: 07 Series Manually Controlled Standard Regulator; 1/2 NPT; 90 SCFM; 125 psig; w/o Gauge; Relieving; Non-Rising Knob
Shopping
Price: $67.93
Inventory: In stock
Request catalog Catalog Page:
656
Order Qty:
Add
You may also need: FRL Accessories
Find Similar Part i


Specifications
Port Size1/2Port TypeNPT
Regulator PrecisionStandardControl TypeManually Controlled
Has GaugeNoRelievingRelieving
Adjustment TypeNon-Rising KnobPresetNo Preset
Pressure LimiterNo Pressure LimiterReverse FlowNo
Series07Body MaterialZinc
Body Size 1/2 inFlow [Min]
Flow [Max]Flow90 SCFM
Gauge Port1/4 in NPTKnob ColorBlack
Operating Pressure RangeOperating Temperature [Min]32 °F
Operating Temperature [Max]175 °FOperating Temperature
OptionsNonePreset/Limiting PressureN/A
Pressure Range [Min]2 psigPressure Range [Max]125 psig
Size DesignationStandardEngineering LevelC
PackagingPort NPT 1/2 in
Thread Type  

Product Information
Caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury Do not connect regulator to bottled gas
Description
Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
Features
  • Rolling diaphragm for extended life
  • Easily serviced
  • Relieving type
  • Removable, nonrising knob for panel mounting and tamper resistance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®