Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: L6456910253
Item#: 100493221
Manufacturer: Parker Hannifin Corp.
Weight: 8 lbs.
Product Name: Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Description: Speed King Series Single Solenoid Valve; Body Ported; 4-Way, 2 Position; Air Return; 110 VAC, 50 Hz & 120 VAC, 60 Hz; 3/4 NPT; Encapsulated Coil
Shopping
Price: $1158.92
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
SeriesSpeed King Series
Valvair II Series
Valve DutyStandard Duty
OperationElectricValve Type4-Way, 2 Position
Actuator TypeSolenoidReturn TypeSpring
Valve Body StyleBody PortedPort Size3/4
Port TypeNPTSpool DescriptionN/A
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOverridesNo Overrides
Voltage Rating120 VAC, 60 HzCoil StyleEncapsulated
Wiring OptionsNoneInstalled OptionsNone
Base SizeBody Material
Cv Flow [Min]Cv Flow [Max]
Cv Flow5 1/2Operating Pressure Range35 psi to 140 psi
Operating Temp.Pilot Pressure Range (psi)
Seal MaterialSolenoidSingle
StationsN/ATemperature Range °F
AC/DCBasic Size 1/2 in
Body SizeCv CYL to EXH
Cv IN to CYLEngineering Level
Flow (SCFM)Height [Min]
Height [Max]Height5.52 in
ISO SizeLength [Min]
Length [Max]Length8.62 in
LightsYesNeutral Positioning
Outlet Port3/4 in NPTPilot Exhaust
Pilot SourcePort Location
PortsRoller Material
Spool Seal TypeTemperature Range [Min]0 °F
Temperature Range [Max]125 °FValve Design
Valve SeriesValve Size
Width [Min]Width [Max]
Width2 3/4 in  

Product Information
Caution
Lubrication recommended
Description
Parker Speed King & Valvair II body ported <b>four-way valves</b> have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.
Applications
  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®