Product Detail Welcome Guest

Smith Bearing

Printer Friendly Version of Page

Item Details
Part#: Part#: YR-2-X
Item#: 6640119
Manufacturer: Smith Bearing
Weight: 1.05 lbs.
Product Name: YR-X Series Sealed Yoke Roller
Description: Yoke Roller; 2" Straight OD; 5/8" ID; 1 5/16" Wide; Sealed; Steel
Shopping
Price: $39.15
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D. 5/8 in
Roller Dia.2 inRoller TypeStraight
EnclosureSealedBearing TypeNeedle Bearing
Overall Width1 5/16 inRoller Width1 1/4 in
Dynamic Load RatingDynamic Thrust Load Rating
End TypeGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter
MaterialSteelBoss Dia. [Min]
Clamping Dia. [Min]Clamping Dia.
Crown RadiusDynamic Capacity10370 lbf
Endplate Dia.Flange O.D. [Max]
Flange O.D.Flange Thickness
Groove Width [Min]Groove Width [Max]
Groove WidthInside Diameter Tolerance [Min]
Inside Diameter Tolerance [Max]Inside Diameter Tolerance
Limiting SpeedLube Hole Diameter
Overall Width Tolerance [Min]Overall Width Tolerance [Max]
Roller Width ToleranceShaft Diameter - Light Fit [Min]
Shaft Diameter - Light Fit [Max]Shaft Diameter - Press Fit [Min]
Shaft Diameter - Press Fit [Max]Shaft Diameter - Slip Fit [Min]
Shaft Diameter - Slip Fit [Max]Static Capacity22000 lbf
Thrust Load Rating [Max]Track Capacity (40 HRC)
Track Dynamic CapacityTrack Static Capacity
Working Load  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®