Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: VXML-6-G
Item#: 6700507
Manufacturer: Alinabal
Weight: 0.12 lbs.
Product Name: VX-Series Male Rod End
Description: Male Rod End; Precision Grade; 3/8" Bore, 3/8-24 Left Hand Thread; Non-Relubricatable
Notes: 2D/3D Drawing
Shopping
Price: $13.56
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/8 inRight / Left HandLeft Hand
Lube Fittingw/o Lube FittingGradePrecision
Thread Size3/8Ball MaterialCase Hardened Steel Plated for Corrosion Resistance
Bearing TypePlain BearingHousing MaterialLow Carbon Steel Plated for Corrosion Resistance
Insert MaterialRace Material
Thread PitchN/AThread TypeUNF
Threads per Inch24Alinabal Part #
Ball Dia.0.713 inBall Flat Dia.0.508 in
Bore Size ToleranceCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension1.938 in
Center Line to Base Dimension ToleranceDuty
Dynamic Load RatingHead Diameter0.406 in
Housing Width1 inHousing Width Tolerance
Length Through Bore 1/2 inLength Through Bore Tolerance
LinerN/ALubricationNon-Relubricatable
Misalignment [Min]Misalignment [Max]
MisalignmentMisalignment Range±10°
Outer Race MaterialSintered BronzeStatic Load Rating [Max]3900 lbf
Thread Length [Min]Thread Length1 1/4 in
Thread Length Tolerance  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®