* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: VXML-10-G Item#: 6700510
Manufacturer:
Alinabal
Weight:
0.4 lbs.
Product Name:
VX-Series Male Rod End
Description:
Male Rod End; Precision Grade; 5/8" Bore, 5/8-18 Left Hand Thread; Non-Relubricatable
Notes:
2D/3D Drawing
Price:
$27.31
Inventory:
Available
Lead Time:
5 - 7 Days
Bore Size [Min] Bore Size [Max] Bore Size 5/8 in Right / Left Hand Left Hand Lube Fitting w/o Lube Fitting Grade Precision Thread Size 5/8 Ball Material Case Hardened Steel Plated for Corrosion Resistance Bearing Type Plain Bearing Housing Material Low Carbon Steel Plated for Corrosion Resistance Insert Material Race Material Thread Pitch N/A Thread Type UNF Threads per Inch 18 Alinabal Part # Ball Dia. 1.098 in Ball Flat Dia. 0.801 in Bore Size Tolerance Center Line to Base Dimension [Min] Center Line to Base Dimension [Max] Center Line to Base Dimension 2 5/8 in Center Line to Base Dimension Tolerance Duty Dynamic Load Rating Head Diameter 0.562 in Housing Width 1 1/2 in Housing Width Tolerance Length Through Bore 3/4 in Length Through Bore Tolerance Liner N/A Lubrication Non-Relubricatable Misalignment [Min] Misalignment [Max] Misalignment Misalignment Range ±12° Outer Race Material Sintered Bronze Static Load Rating [Max] 9350 lbf Thread Length [Min] Thread Length 1 5/8 in Thread Length Tolerance