Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 075-6010A
Item#: 6743751
Manufacturer: Associated Equipment
Weight: 35.1 lbs.
Product Name: Heavy-Duty Fast Chargers
Description: Heavy Duty Fast Charger; 70 A, 60 A; 6 V, 12 V; 6-1/2 ft, 16-3 AWG AC Leads
Shopping
Price: $633.56
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
AC InputAC Leads6-1/2 ft, 16-3 AWG
Amps Rating70.00 A, 60.00 ABoost Rating420 A
Cable Length [Min]Cable Length [Max]
Cable LengthClamp Rating500 A
DC Leads7 ft, 4 AWGDC Output
Manufacturer NameVoltage Rating6.00 V, 12.00 V

Product Information
Features
  • Portable and powerful
  • This fast charger has similar features to Model 6009 with the added convenience of portability
  • Charges all standard and maintenance-free batteries with four charging positions


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®