Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 075-6029
Item#: 6743754
Manufacturer: Associated Equipment
Weight: 3.83 lbs.
Product Name: Hand Held Load Testers
Description: Hand Held Load Tester; 125 A [Max]; 0 VDC [Min], 16 VDC [Max]
Shopping
Price: $153.15
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
AC InputAC Leads
Amps Rating125.00 A [Max]Boost Rating
Cable Length [Min]Cable Length [Max]
Cable Length2 ftClamp Rating300 A
DC LeadsDC Output
Manufacturer NameVoltage Rating16

Product Information
Features
  • Full 125 A load tests 6 and 12 V batteries, alternators and starters on all types of vehicles
  • Recessed meter helps protect this hand-held tester from damage
  • Features heavy duty insulated safety clamps with 300 A jaws and side terminal adapters
  • Durable and built for safety


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®