Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 137-599-238-10-1
Item#: 6746802
Manufacturer: Brown & Sharpe
Weight: 0.7 lbs.
Product Name: Style B INTRIMIK/TRI-O-BOR® Internal Micrometers
Description: Style B INTRIMIK/TRI-O-BOR® Internal Micrometer; 0.800" [Min], 1" [Max] Range
Shopping
Price: $1445.17
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
AccuracyAnvil Tip Type
Base LengthBattery Life
Body MaterialFinish
Graduation(s)Manufacturer Name
Measuring SystemInchOutput
Quantity1 per packRange [Min]0.8 in
Range [Max]1 inRange
Resolution (Length)0.000200 inStructureThree-Point Micrometer
Thimble FinishThimble Mechanism
Tip MaterialTungsten CarbideTypeInternal Micrometer

Product Information
Features
  • Self-centering and self-aligning internal micrometers with three-line contact with the part being inspected
  • These measuring instruments are specially suited for through holes, but also for blind bores or short centering shoulders


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®