Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 137-599-281-32
Item#: 6746829
Manufacturer: Brown & Sharpe
Weight: 1.55 lbs.
Product Name: Style A INTRIMIK® Internal Micrometers
Description: Style A INTRIMIK® Internal Micrometer; 2.800" [Min], 3.200" [Max] Range
Shopping
Price: $1010.19
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
AccuracyAnvil Tip Type
Base LengthBattery Life
Body MaterialFinish
Graduation(s)Manufacturer Name
Measuring SystemInchOutput
Quantity1 per packRange [Min]2.8 in
Range [Max]3.2 inRange
Resolution (Length)0.000200 inStructureThree-Point Micrometer
Thimble FinishThimble Mechanism
Tip MaterialTool SteelTypeInternal Micrometer

Product Information
Features
  • INTRIMIK/IMICRO's measuring arms move at right angles to the spindle


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®