Part#: Part#: 172-08760
Item#: 101598396
Manufacturer: Coleman Cable Inc.
Weight: 12.5 lbs.
Product Name: Booster Cable
Description: Booster Cable; 500 A; 4/1 AWG; 20 ft Long; Black
Shopping
Price: $123.33
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Amps [Min]Amps [Max]
Amps500 ACable/Wire Size
Clamp RatingConductor Size4/1 AWG
Cord ColorBlackLength [Min]
Length [Max]Length20 ft
Manufacturer NameSide Terminal Adapters

Product Information
Features
  • No-Tangle™ booster cable
  • T-Prene® jacket remains flexible even in extreme cold temperatures
  • Wire jacket material is oil-, chemical- and water-resistant
  • Clamps manufactured from tough zinc-plated steel with serrated jaws
  • 500 A rated parrot jaw clamps with non-slip vinyl coated hand grips
  • Engineered specifically for the needs of the professional mechanic
  • Made in USA
  • SAE standard
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®