Part#: Part#: 172-08860
Item#: 101596963
Manufacturer: Coleman Cable Inc.
Weight: 14 lbs.
Product Name: Booster Cable
Description: Booster Cable; 500 A; 2/1 AWG; 20 ft Long; Black
Shopping
Price: $174.60
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Amps [Min]Amps [Max]
Amps500 ACable/Wire Size
Clamp RatingConductor Size2/1 AWG
Cord ColorBlackLength [Min]
Length [Max]Length20 ft
Manufacturer NameSide Terminal Adapters

Product Information
Features
  • Engineered specifically for the needs of the professional mechanic
  • Features 500 A rated parrot jaw clamps
  • Clamps are rugged steel with copper clad jaws and non-slip vinyl coated grips
  • Tangle-free operation
  • Made in USA


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®